Zoro Homepage
This item is Discontinued.
Ramfan Conf.Sp. Blower/Heater Kit, 8 In, 115V HA01-125HT

Conf.Sp. Blower/Heater Kit, 8 In, 115V (Discontinued)

  • Mfr # HA01-125HT
  • Zoro # G8322054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA01-125HT
Zoro #
G8322054
UPC #
-
Country of Origin
Multiple

Dimensions

Length
22 in
Width
14 in
Height
13 in
Length (Straight Wireway)
22 in

Details

Item
Confined Space Fan
For Use With
Shelters, Tents and Manholes
Includes
Heater with Mfr. No. ED7025 (Fan with Canister), Remote Thermostat and Propane Tank Regulator Assembly
Voltage
115V
Btu
55,000

Description

Confined Space Fan, Voltage 115V, Length 22 in, Width 14 in, Height 13 in, Btu 55,000, For Use With Shelters, Tents and Manholes, Includes Heater with Mfr. No. ED7025 (Fan with Canister), Remote Thermostat and Propane Tank Regulator Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.