Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ramfan Conf.Sp. Fan, 8 In, 1/4 HP, 12VDC ED9015

Conf.Sp. Fan, 8 In, 1/4 HP, 12VDC (Discontinued)

  • Mfr # ED9015
  • Zoro # G3891002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED9015
Zoro #
G3891002
UPC #
-
Country of Origin
Multiple

Dimensions

Duct Dia.
8 in
Height
1/4 in
Length
31 1/2 in
Width
12 in
Duct Diameter
15 in

Details

Item
Confined Space Fan
Type
Axial
HP
1/4 hp
Voltage
12 V DC
Includes
Quick-Couple Canister and 15 ft (4.6 m) duct
Color
Yellow
Amps
11.5 A
Maximum Flow in Free Air
862 cfm
Standards
29CFR1910.146
Material
Polyethylene
Current (A)
11.5 A
Horsepower
1/4 hp

Description

Confined Space Fan, Includes Quick-Couple Canister and 15 ft (4.6 m) duct, Current (A) 11.5 A, Duct Diameter 15 in, Horsepower 1/4 hp, Maximum Flow in Free Air 862 cfm, Voltage 12 V DC, Color Yellow, Material Polyethylene, Height 1/4 in, Length 31 1/2 in, Width 12 in, Standards 29CFR1910.146, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.