Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ramfan Conf.Sp. Fan, Ax. Ex-Prf, 8 In, 1/3 HP, 115V EF7015

Conf.Sp. Fan, Ax. Ex-Prf, 8 In, 1/3 HP, 115V (Discontinued)

  • Mfr # EF7015
  • Zoro # G4063771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF7015
Zoro #
G4063771
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Height
14 in
Length
35 in
Width
12 in
Duct Diameter
8 in

Details

Item
Confined Space Fan
Type
Axial Explosion Proof
HP
1/3 hp
Voltage
115 V AC
Includes
30 ft cord and ATEX plug-others, Fan, QuickCouple Canister
Color
Black
Amps
2 A
Material
Polyethylene
Blower/Fan Speed
3,450 RPM
Maximum Flow in Free Air
980 cfm
Standards
ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539
Horsepower
1/3 hp
Current (A)
2 A

Description

Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes 30 ft cord and ATEX plug-others, Fan, QuickCouple Canister, Current (A) 2 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 980 cfm, Voltage 115 V AC, Color Black, Material Polyethylene, Height 14 in, Length 35 in, Width 12 in, Standards ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539, Type Axial Explosion Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.