Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ramfan Conf.Sp. Fan, Ax. Ex-Prf, 8 In, 1/3 HP, 115V UB20XX

Conf.Sp. Fan, Ax. Ex-Prf, 8 In, 1/3 HP, 115V (Discontinued)

  • Mfr # UB20XX
  • Zoro # G4345765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB20XX
Zoro #
G4345765
UPC #
-
Country of Origin
Unknown

Dimensions

Duct Dia.
8"
Height
14
Length
14
Width
12

Details

Item
Confined Space Fan
Type
Axial Explosion Proof
HP
1/3 HP
Voltage
115V
Includes
Fan with 30 ft cord and ATEX plug - others available
Standards
CE0539, ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X
Maximum Flow in Free Air
980 cfm
Material
UV resistant Anti-static Polyethelyne housing
Blower/Fan Speed
3450 rpm
Color
Black
Amps
2

Description

Confined Space Fan, Blower/Fan Speed 3450 rpm, Includes Fan with 30 ft cord and ATEX plug - others available, Maximum Flow in Free Air 980 cfm, Voltage 115V, Color Black, Material UV resistant Anti-static Polyethelyne housing, Height 14 In., Length 14 In., Width 12 In., Standards CE0539, ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, Type Axial Explosion Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.