Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ramfan Conf.Sp. Fan, Ax.Ex-Prf, 8In, 1/4HP, 230V UB20XX

Conf.Sp. Fan, Ax.Ex-Prf, 8In, 1/4HP, 230V (Discontinued)

  • Mfr # UB20XX
  • Zoro # G8275872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB20XX
Zoro #
G8275872
UPC #
-
Country of Origin
Unknown

Dimensions

Duct Dia.
8"
Height
14
Length
14
Width
12

Details

Item
Confined Space Fan
Type
Axial Explosion Proof
HP
1/4
Voltage
230V
Includes
30 ft Cord and ATEX Plug
Amps
1.2
Material
UV Resistant Anti-Static Polyethylene Housing
Blower/Fan Speed
2850 rpm
Color
Black
Maximum Flow in Free Air
819 cfm
Standards
CE0539/EX-PROOF CERT on File: ATEX II 2 G Ex d e IIB T6, Ingress Protection: IP55

Description

Confined Space Fan, Blower/Fan Speed 2850 rpm, Includes 30 ft Cord and ATEX Plug, Maximum Flow in Free Air 819 cfm, Voltage 230V, Color Black, Material UV Resistant Anti-Static Polyethylene Housing, Height 14 In., Length 14 In., Width 12 In., Standards CE0539/EX-PROOF CERT on File: ATEX II 2 G Ex d e IIB T6, Ingress Protection: IP55, Type Axial Explosion Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.