Duct Connector for 16in Diameter Duct, SS
Mfr # DC16
Zoro # G8110846
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Construction
Stainless Steel
For Use With
K1210, Mfr. No. K1205
Width
18 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC16
Zoro #
G8110846
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Outlet Size
16 in
Outlet Diameter
16 in
Details
Item
Duct Coupler
Construction
Stainless Steel
For Use With
K1210, Mfr. No. K1205
Color
Silver
Includes
Duct Coupler
Accessory Type
Duct Coupler
Material
Stainless Steel
Description
Duct Coupler, Accessory Type Duct Coupler, Color Silver, Material Stainless Steel, Outlet Diameter 16 in, Width 18 in, For Use With K1210, Mfr. No. K1205, Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.