Zoro Homepage

Duct Storage Bag, 8 In-12 In Dia. x 25 ft

  • Mfr # BG12

  • Zoro # G4158104


product price: $42.99
/ea

Key Features

Includes
Carrying Handle
For Use With
Portable Ventilation ducts sizes 8 in to 12 in
Color
Black
Accessory Type
Duct Carrying Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG12
Zoro #
G4158104
UPC #
-
Country of Origin
China

Details

Item
Ventilation Duct Accessory
Includes
Carrying Handle
For Use With
Portable Ventilation ducts sizes 8 in to 12 in
Color
Black
Accessory Type
Duct Carrying Bag

Description

Ventilation Duct Accessory, Accessory Type Duct Carrying Bag, Color Black, For Use With Portable Ventilation ducts sizes 8 in to 12 in, Includes Carrying Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.