Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ramfan Manhole Entry Kit, Ex-Prf, 8In, 1/4HP, 230V UB20XX

Manhole Entry Kit, Ex-Prf, 8In, 1/4HP, 230V (Discontinued)

  • Mfr # UB20XX
  • Zoro # G7980147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB20XX
Zoro #
G7980147
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Height
14 in
Length
25 ft
Width
12 in
Duct Diameter
8 in

Details

Item
Confined Space Fan Kit
Type
Axial Explosion Proof
HP
1/3 hp
Voltage
230 V AC
Includes
Mfr No. EF8002
Standards
ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539
Material
Polyethylene
Maximum Flow in Free Air
819 cfm
Blower/Fan Speed
2,850 RPM
Amps
1.2 A
Color
Black
Horsepower
1/3 hp
Current (A)
1.2 A

Description

Confined Space Fan Kit, Blower/Fan Speed 2,850 RPM, Includes Mfr No. EF8002, Current (A) 1.2 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 819 cfm, Voltage 230 V AC, Color Black, Material Polyethylene, Height 14 in, Length 25 ft, Width 12 in, Standards ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539, Type Axial Explosion Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.