Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rampage Rampage 1204 Custom Vehicle Car Cover; 4 Layer Grey 4Dr Wrangler 07-13 1204

Rampage 1204 Custom Vehicle Car Cover; 4 Layer Grey 4Dr Wrangler 07-13 (Discontinued)

  • Mfr # 1204
  • Zoro # G703847725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204
Zoro #
G703847725
UPC #
873563005207
Country of Origin
China

Description

Rampage Grey 4 Layer Full Jeep Cover is designed to protect the vehicle’s factory paint and guard the interiors from harmful UV rays. This car cover is made from an innovative 4 layer spun bond material and is stitched to OE standards for secure fit. It has a unique diamond bond pattern that will not trap harmful ambient moisture inside by creating a high breathability factor. This car cover features soft layer or fabric on the inside that pampers paint finish that protects the vehicle from sun, dirt, dust, moisture and pollution. It is custom fit. Also comes with lock and cable to secure cover to vehicle and also a storage bag to store the cover when not in use.

Features:
  • 4 Layer Grey 4Dr Wrangler 07-13
  • IncludesLock, Cable &Storage Bag
  • Dimension - 16.5 x 12.25 x 11.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.