Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ramset .300 X 2 In. Drive Pin W/ Washer 100Ct, 100PK 00806

.300 X 2 In. Drive Pin W/ Washer 100Ct, 100PK (Discontinued)

  • Mfr # 00806
  • Zoro # G305673555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00806
Zoro #
G305673555
UPC #
662520008067
Country of Origin
United States

Dimensions

Anchor Dia.
0.300 in
Anchor Length
2 in
Length (In.)
2 in.

Details

Item
Anchors
Pin Anchor Type
Drive Pin

Description

The Ramset Drive Pins are designed for fastening applications in concrete and steel. They are specifically fabricated for toughness and durability and are able to penetrate dense concrete and structural quality steel. Recommended applications include 2 x 4 framing, attaching electrical boxes, and installing drywall track and plywood sub-flooring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.