Battery, 1,500 mAh, NiCD
Mfr # B0092MH
Zoro # G215562468
product price: $76.85
/ea
Free Shipping & Returns
Key Features
Battery Capacity
1.5 Ah
Number of Batteries Included
1
Voltage
6 V
Charger Included
No
Compatible Product Type
Sheathing Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0092MH
Zoro #
G215562468
UPC #
-
Country of Origin
China
Details
Item
Cordless Tool Battery
Battery Capacity
1.5 Ah
Number of Batteries Included
1
Voltage
6 V
Charger Included
No
Compatible Product Type
Sheathing Tool
Compatible Manufacturer Part Number
Gypfast G2
Battery Chemistry
Ni-CD
For Use With
GypFast Tools, Ramset Trak Fast
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
T3
Battery Series
SC
Description
Battery, Battery Capacity 1,500 mAh, Battery Chemistry NiCD, Charger Included No, Number of Batteries Included 1, Voltage 6V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series Not Applicable, Cordless Tool Battery Platform T3
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.