Zoro Homepage

Conduit Strap w/Plated Pin, 1/2 In., PK100

  • Mfr # 12HSMP034

  • Zoro # G3472822


product price: $65.85
/pk 100, $0.66/ea

Key Features

For Use With
2HNW9
Length (In.)
1/2 in Strap, 3/4 in Pin
Head Dia. (In.)
0.3 in
Shank Dia. (In.)
0.104 to 0.125
Grade
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12HSMP034
Zoro #
G3472822
UPC #
662520090666
Country of Origin
United States

Dimensions

Length (In.)
1/2 in Strap, 3/4 in Pin
Head Dia. (In.)
0.3 in
Shank Dia. (In.)
0.104 to 0.125
Shank Dia.
0.125 in
Head Dia.
0.3 in
Overall Length
1 in
Shank Size
0.13 in
Head Diameter
0.3 in

Details

Item
Conduit Strap with Plated Pin
For Use With
2HNW9
Grade
16 ga
Application
Strapping
Includes
3/4 in Plated Pin
Features
Used to Attach EMT Conduit or Armored Cable to Concrete. Pre-Assembled to a 16 ga Conduit Strap.
Product Type
Conduit Strap with Plated Pin
Compatible Manufacturer Model Number
T4SS

Description

Conduit Strap with Plated Pin, Application Strapping, Head Dia. 0.3 in, Shank Dia. 0.125 in, Overall Length 1 in, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.