Zoro Homepage
This item is Discontinued.
Ramset Cordless Nailer Kit, 6.0V, Single Load T3SS

Cordless Nailer Kit, 6.0V, Single Load (Discontinued)

  • Mfr # T3SS
  • Zoro # G5138926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3SS
Zoro #
G5138926
UPC #
662520094336
Country of Origin
United States

Dimensions

Depth Control
Yes
Width
1 5/8 in
Length
13 1/2 in
For Nail Length Range
1/2 in to 1 1/2 in
For Nail Shank Diameter
0.125 in

Details

Item
Nail Gun
Battery Included / Bare Tool
Battery Included
Voltage
6V DC
Cordless Tool Battery Type
NiCd
Corded/Cordless
Cordless
Replacement Fuel Cell No.
2HNX3
Triggering Mode
Automatic
Tool Weight
7 lb
Includes
Safety Glasses
Collation Type
None
Handle Type
D-Handle
Tip
No Mar
Battery Included
2HNX5
Magazine
None
Requires
Fuel Cell and Rechargeable Battery to Operate
Head Style
Various
Corded/Banded
Cordless
Collation Angle
0 Degrees
Light
No
Battery Pack Replacement
2HNX5
Fastener Range
1/2 in to 1-1/2 in
Firing Mode
Sequential
Features
Gas Technology - Fuel Injected, Easy Push Down Force, Battery "OFF" Position
Housing Material
Plastic
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
6 Volts
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Wireless Tool Tracking
No
Charger Included
Yes
Number of Fuel Cells Included
0
Built-In Light
No
Charger Model
906014
Case Included
Yes
Battery Series
T3
For Nail Head Style
Various
Max. Fastening Rate
2 per second
Collation Style
Bulk
Battery Model No.
Mfr. No. B0092
Power Source
Cordless
Nail Capacity
1
Number of Batteries Included
2
Brushless Motor
No
Nail Gun Type
Concrete

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, 6 V, Ramset, Brushless Motor No, Tip No Mar, Depth Control Yes, Max. Fastening Rate 2 per second, Firing Mode Sequential, Collation Style Bulk, Collation Type None, Collation Angle 0 Degrees , For Nail Head Style Various, For Nail Length Range 1/2 in to 1 1/2 in, For Nail Shank Diameter 0.125 in, Nail Capacity 1, Built-In Light No, Battery Model No. Mfr. No. B0092, Battery Series T3, Charger Included Yes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.