Zoro Homepage

Cordless Nailer Kit, 6.0V, Strip Load

  • Mfr # TF1200

  • Zoro # G5138935


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
6 V DC
Fastener Type
Strip Load
Cordless Tool Battery Type
NiCd
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1200
Zoro #
G5138935
UPC #
662520096989
Country of Origin
United States

Dimensions

Width
1 5/8 in
Height
15 1/2 in
Depth Control
Yes
Length
17 in
For Nail Shank Diameter
0.109 in
For Nail Length Range
1/2 in to 1 1/2 in
For Nail Length - Maximum
1 1/2 in
For Nail Length - Minimum
1/2 in
For Nail Shank Diameter - Minimum
0.11 in
For Nail Shank Diameter - Maximum
0.11 in

Details

Item
Nail Gun
Battery Included / Bare Tool
Battery Included
Voltage
6 V DC
Fastener Type
Strip Load
Cordless Tool Battery Type
NiCd
Corded/Cordless
Cordless
Corded/Banded
Cordless
Collation Type
Plastic
Magazine
Straight
Magazine Capacity
42
Battery Pack Replacement
2HNX5
Requires
Fuel Cell and Rechargeable Battery to Operate
Includes
Safety Glasses
Triggering Mode
Automatic
Replacement Fuel Cell No.
2HNX4
Light
No
Head Style
Various
Fastener Range
1/2 in to 1-1/2 in
Tool Weight
7.9 lb
Tip
No Mar
Handle Type
D-Handle
Battery Included
2HNX5
Magazine Loading
Rear
Collation Angle
0 Degrees
Housing Material
Plastic
Firing Mode
Sequential
Features
Battery "OFF" Position, Easy Push Down Force, Gas Technology
Battery Capacity
6 Volts
Green Environmental Attribute
Product is Rechargeable
Wireless Tool Tracking
No
Number of Batteries Included
2
Battery Series
T3
Number of Fuel Cells Included
0
Brushless Motor
No
Built-In Light
No
Case Included
Yes
Battery Model No.
Mfr. No. B0092
Max. Fastening Rate
2 per second
For Nail Head Style
Various
Nail Capacity
42
Charger Included
Yes
Collation Style
Strip
Power Source
Cordless
Charger Model
906014
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Nail Gun Type
Concrete
Product Type
Nail Gun
Battery Type
Tabbed
Battery Chemistry
NiCAD
Number of Chargers Included
1
Magazine Type
Straight
Includes Case
Case Included
Motor Type
Brushed
Tip Type
No Mar
Safety Features
Dual Trigger Operation
Charger Manufacturing Model Number
906014
For Nail Gauge
10 ga
Battery Manufacturing Model Number
B0092
Includes Battery
Battery Included

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, 6 V DC, Ramset, Brushless Motor No, Tip No Mar, Depth Control Yes, Max. Fastening Rate 2 per second, Firing Mode Sequential, Collation Style Strip, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Gauge 10 ga, For Nail Head Style Various, For Nail Length Range 1/2 in to 1 1/2 in, For Nail Shank Diameter 0.109 in, Nail Capacity 42, Built-In Light No, Battery Model No. Mfr. No. B0092

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.