Dixie Sales Co Itw Brands 00809 100 Count 2.5 in. Powder Fastener Pin With Washe

  • Mfr # 809

  • Zoro # G204138315


product price: $29.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809
Zoro #
G204138315
UPC #
662520008098
Country of Origin
China

Description

  • ITW Ramset powder actuated fasteners are specifically fabricated to meet the exacting requirements of toughness and durability that enable them to penetrate dense concrete and structural quality steel
  • 7/8" washer increases bearing surface against the material to be fastened
  • 2-1/2" shank length
  • .145 shank diameter
  • .300 head diameter
  • 100 per box
  • Length: 13
  • Width: 5.5
  • Height: 18.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.