
Ramset 0.3 in. D X 1 in. L Steel Round Head Drive Pin with Washer 100 pk
Mfr # 00797
Zoro # G1929143
product price: $18.39
/eaKey Features
Pin Anchor Type
Drive Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00797
Zoro #
G1929143
UPC #
662520007978
Country of Origin
United States
Details
Item
Drive Anchor
Pin Anchor Type
Drive Pin
Description
Ramset drive pins are designed for fastening applications in concrete and structural steel. They are specifically fabricated to meet the requirements of toughness and durability and are able to penetrate dense concrete and structural quality steel. Ramset assures consistent, optimum quality in every fastener.
- • Consistent and optimum quality in every pin
- • Use to attach electrical boxes or thin gauge steel to concrete and structural steel applications
- • Designed for use with Ramset powder actuated tools
- • Fabricated for durability
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.