Zoro Homepage

Fastener Pin, 1/2 In, Powder Tool, PK100

  • Mfr # 1503K

  • Zoro # G2340003


product price: $9.59
/pk 100, $0.10/ea

Key Features

Length (In.)
1/2 in
Application
Fastening
Shank Dia. (In.)
0.145 in
Grade
1060-1065 Steel With Core Hardness Of 52-56 Rc
Head Dia. (In.)
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503K
Zoro #
G2340003
UPC #
662520007398
Country of Origin
United States

Dimensions

Length (In.)
1/2 in
Shank Dia. (In.)
0.145 in
Head Dia. (In.)
0.3 in
Head Dia.
0.3 in
Shank Dia.
0.145 in
Overall Length
1/2 in
Head Diameter
0.3 in
Shank Size
0.15 in

Details

Item
Knurled Pin
Application
Fastening
Grade
1060-1065 Steel With Core Hardness Of 52-56 Rc
For Use With
HD22, SA270
Features
Knurled
Product Type
Knurled Pin
Compatible Manufacturer Model Number
721/R25, COBRA, D60/D45A, RS22, SA270, XT540

Description

Knurled Pin, Application Fastening, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1/2 in, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.