Zoro Homepage

Fastener Pin, 2 1/2 In, Powder Tool, PK100

  • Mfr # 1516

  • Zoro # G1335214


product price: $14.15
/pk 100, $0.14/ea

Key Features

For Use With
HD22, SA270
Application
Fastening
Shank Dia. (In.)
0.145 in
Head Dia. (In.)
0.3 in
Grade
1060-1065 Steel With Core Hardness Of 52-56 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1516
Zoro #
G1335214
UPC #
662520007879
Country of Origin
United States

Dimensions

Shank Dia. (In.)
0.145 in
Head Dia. (In.)
0.3 in
Length (In.)
2 1/2 in
Overall Length
2 1/2 in
Shank Dia.
0.145 in
Head Dia.
0.3 in
Shank Size
0.15 in
Head Diameter
0.3 in

Details

Item
Straight Pin
For Use With
HD22, SA270
Application
Fastening
Grade
1060-1065 Steel With Core Hardness Of 52-56 Rc
Features
0.300 in Headed Diameter and 0.145 in Shank Diameter
Product Type
Straight Pin
Compatible Manufacturer Model Number
721/R25, COBRA, D60/D45A, RS22, SA270, XT540

Description

Straight Pin, Application Fastening, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 2 1/2 in, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.