Zoro Homepage

Fastener Pin With Washer, 1 1/2 In, PK100

  • Mfr # 1512SD

  • Zoro # G2592852


product price: $17.29
/pk 100, $0.17/ea

Key Features

For Use With
HD22, SA270
Head Dia. (In.)
0.3 in
Length (In.)
1 1/2 in
Includes
Washer
Application
Fastening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1512SD
Zoro #
G2592852
UPC #
662520008043
Country of Origin
United States

Dimensions

Head Dia. (In.)
0.3 in
Length (In.)
1 1/2 in
Shank Dia. (In.)
0.145 in
Overall Length
1 1/2 in
Shank Dia.
0.145 in
Head Dia.
0.3 in
Head Diameter
0.3 in
Shank Size
0.15 in

Details

Item
Pin with Washer
For Use With
HD22, SA270
Includes
Washer
Application
Fastening
Grade
1060-1065 Steel With Core Hardness Of 52-56 Rc
Features
Square Washer Indicates 3 in Pin Has Been Installed
Product Type
Pin with Washer
Compatible Manufacturer Model Number
721/R25, COBRA, D60/D45A, RS22, SA270, XT540

Description

Pin with Washer, Application Fastening, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1 1/2 in, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.