Zoro Homepage

Hole Strap W/ 1 In. Prem Pin, PK 100

  • Mfr # 34HSSS10

  • Zoro # G116045381


product price: $65.69
/pk 100, $0.66/ea
Sold in multiples of 5 for $328.45

Key Features

Features
Pre-Assembled to a 16 ga Conduit Strap
Head Diameter
0.3 in
Product Type
One Hole Conduit Strap
Application
Fastening
Includes
(1) Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34HSSS10
Zoro #
G116045381
UPC #
662520090925
Country of Origin
United States

Dimensions

Head Diameter
0.3 in

Details

Features
Pre-Assembled to a 16 ga Conduit Strap
Item
Hole Strap W/ 1" Prem Pin
Product Type
One Hole Conduit Strap
Application
Fastening
Includes
(1) Pin
Nominal/Conduit Pipe
1 in
Finish
Electroplated Zinc
Material
Steel

Description

Hole Strap W/ 1 In. Prem Pin, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.