Zoro Homepage

Itw Ramset 2656411 1516E 2.5 in. Ramguard Drive Pin

  • Mfr # 662520091670

  • Zoro # G004022579


product price: $41.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662520091670
Zoro #
G004022579
UPC #
662520091670
Country of Origin
United States

Description

Drive pins.300 head for powder actuated tools rental redhead lgth. 2-1/2 inch box of 100 Coated to improve corrosion resistance in treated lumber and other applications. Fits most powder actuated tools that use 22cal. single shots, 27cal. 0.145 inches shank diameter.

Specifications
  • Size: 2.5 in.
  • Weight: 1.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.