This item is Discontinued.

Ramset Nail Drive Anchor, 0.145" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK 00786

Nail Drive Anchor, 0.145" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (Discontinued)

  • Mfr # 00786
  • Zoro # G310031579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00786
Zoro #
G310031579
UPC #
43593580856
Country of Origin
United States

Dimensions

Anchor Diameter
0.145"
Overall Length
2-1/2"

Details

Item
Nail Drive Anchor
Material
Steel
Finish
Zinc Plated
Head Style
Round

Description

PIN DRIVE F/PAT 100PK 2-1/2INUse with Ramset, hilti, Remington and most powder actuated tools that use 22 cal single shots, 27 cal. 10 strips and 25 cal discs. For models of low velocity powder actuated tools with 300 or larger barrel diameter. Knurled shank pins for fastening to structural steel. Diameter of 0.145 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.