Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ramset Nail Drive Anchor, 0.145" Dia., 3" L, Plain, 100 PK 00794

Nail Drive Anchor, 0.145" Dia., 3" L, Plain, 100 PK (Discontinued)

  • Mfr # 00794
  • Zoro # G710031582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00794
Zoro #
G710031582
UPC #
43593580863
Country of Origin
United States

Dimensions

Anchor Diameter
0.145"
Overall Length
3"

Details

Item
Nail Drive Anchor
Finish
Plain

Description

DRIVE PIN 3IN PLAIN BX100Ramset Drive Pin, Head Diameter: 0.3 in, Shank Diameter: 0.145 in, Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.