
Ramset 0.300 in. D X 2.5 in. L Steel Round Head Drive Pin with Washer 100 pk
Mfr # 00809
Zoro # G7678882
product price: $20.19
/eaKey Features
Pin Anchor Type
Drive Pin
Anchor Dia.
0.300 in
Anchor Length
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00809
Zoro #
G7678882
UPC #
662520008098
Country of Origin
United States
Dimensions
Anchor Dia.
0.300 in
Anchor Length
2 1/2 in
Details
Item
Drive Pin Anchors
Pin Anchor Type
Drive Pin
Description
Ramset drive pins are designed for fastening applications in concrete and steel. They are specifically fabricated for toughness and durability and can penetrate dense concrete and structural quality steel. Ramset assures consistent, optimum quality in every fastener.
- • Long lasting
- • Building code approved
- • Washer increases bearing surface against the material to be fastened
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.