Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramset .3 in. D X 3 in. L Steel Flat Head Anchor Bolts 1 pk

  • Mfr # 07886

  • Zoro # G7680142


product price: $25.35
/ea

Key Features

Pin Anchor Type
Drive Pin
Anchor Dia.
0.300 in
Anchor Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07886
Zoro #
G7680142
UPC #
662520078862
Country of Origin
United States

Dimensions

Anchor Dia.
0.300 in
Anchor Length
3 in

Details

Item
Drive Pin Anchors
Pin Anchor Type
Drive Pin

Description

Ramset Drive Pins are designed for fastening applications in concrete and steel. They are specifically fabricated for toughness and durability and are able to penetrate dense concrete and structural quality steel. Ramset assures consistent, optimum quality in every fastener.


  • • Designed for use in concrete and structural steel applications
  • • Use with Ramset powder actuated tools for fastening applications in concrete and steel
  • • For attaching 1/4 inch and 1/2 inch plywood to concrete
  • • Tough, durable pins are able to penetrate dense concrete and structural-quality steel
  • • Washer increases bearing surface against material to be fastened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.