Powder Actuated Gun, General Duty
Mfr # RA27
Zoro # G403559409
product price: $1,045.99
/ea
Free Shipping & Returns
Key Features
Features
Back End Padding, Belt/Tether Clip, Long-Lasting Piston, Lower Pushdown, Patented RRC
Tool Weight
5.3 lb
Collation Style
Strip
For Max. Pin Length - without Washer
1 1/2 in
For Use On
Concrete, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA27
Zoro #
G403559409
UPC #
662520047806
Country of Origin
Taiwan, Province of China
Dimensions
For Max. Pin Length - without Washer
1 1/2 in
For Pin Dia.
8/25 in
Overall Length
15 in
Muzzle Dia.
9/16 in
For Max. Pin Length - with Washer
2 in
Details
Item
Powder Actuated Gun
Features
Back End Padding, Belt/Tether Clip, Long-Lasting Piston, Lower Pushdown, Patented RRC
Tool Weight
5.3 lb
Collation Style
Strip
For Use On
Concrete, Steel
Includes
Safety Glasses, Spall Guard, Two Cleaning Brushes
Charge Style
Strip
Application
Interior and Exterior Applications
Includes Charge Colors
Green, Red, Yellow
Housing Material
Steel
Power Source
Powder Actuated
Duty Rating
General Duty
Compatible Charge Colors
Green, Red, Yellow
Handle Material
Plastic
Caliber
0.27
Description
Powder Actuated Gun, Power Source Powder Actuated, Duty Rating General Duty, Caliber 0.27, Includes Charge Colors Green, Red, Yellow, Charge Style Strip, Collation Style Strip, Compatible Charge Colors Green, Red, Yellow, Muzzle Dia. 9/16 in, For Pin Dia. 8/25 in, For Max. Pin Length - without Washer 1 1/2 in, For Max. Pin Length - with Washer 2 in, Application Interior and Exterior Applications, For Use On Concrete, Steel, Handle Material Plastic, Housing Material Steel, Overall Length 15 in
Restrictions
This item has been restricted from sale in the following states:
PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.