Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ramset Powder Actuated Gun, Semi Auto, 27 Caliber SA270

Powder Actuated Gun, Semi Auto, 27 Caliber (Discontinued)

  • Mfr # SA270
  • Zoro # G1818555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA270
Zoro #
G1818555
UPC #
662520000122
Country of Origin
Australia

Dimensions

Tool Length (In.)
15-1/3

Details

Item
Powder Actuated Gun
Type
Semi Automatic Strip Shot
Caliber Loads
0.22
Fasteners
3 in Pin Capacity
Tool Weight (Lb.)
5.5
Application
For General Purpose Concrete, Masonry And Steel Fastening
Includes
Safety Glasses
Features
Polyamide Housing, Rubber Grip Front End, Power Adjust, Ergonomic Design
Charge Actuation
Semi-Automatic
Caliber
0.27

Description

Powder Actuated Gun, Caliber 0.27, Charge Actuation Semi-Automatic, Application For General Purpose Concrete, Masonry And Steel Fastening

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.