Zoro Homepage

Powder Load, Green, 27 Caliber Strip, Pk100

  • Mfr # 3RS27

  • Zoro # G0996667


product price: $19.35
/pk 100, $0.19/ea

Key Features

Caliber Loads
0.27
Application
Fastening
Color
Green
For Use With
Cobra, Rocket, SA270, Viper, XT540
Features
100 Loads/ 10 Strips per box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RS27
Zoro #
G0996667
UPC #
662520006537
Country of Origin
United States

Dimensions

Strip Length
6 7/8 in
Strip Width
0.5625 in

Details

Item
Powder Load
Caliber Loads
0.27
Application
Fastening
Color
Green
For Use With
Cobra, Rocket, SA270, Viper, XT540
Features
100 Loads/ 10 Strips per box
Power Level
Brass 3
Standards
PATMI
Load Format
Strip Loads
Load Color
Green
Casing Color
Brass
Caliber
0.27

Description

Powder Load, Caliber 0.27, Load Color Green, Casing Color Brass, Load Format Strip Loads, Power Level Brass 3, Strip Length 6 7/8 in, Strip Width 0.5625 in, Application Fastening, For Use With Cobra, Rocket, SA270, Viper, XT540, Standards PATMI, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.