Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ramset Powder Tool Ext Pole, 96 In, For 2HNW7 PTSEMI8

Powder Tool Ext Pole, 96 In, For 2HNW7 (Discontinued)

  • Mfr # PTSEMI8
  • Zoro # G1866794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTSEMI8
Zoro #
G1866794
UPC #
094704666679
Country of Origin
United States

Dimensions

Length (In.)
96

Details

Item
Powder Tool Extension Pole
For Use With
Mfr. No. SA270

Description

Powder Tool Extension Pole, Series -, For Use With Mfr. No. SA270, Length (In.) 96, Head Dia. (In.) -, Washer O.D. (In.) -, - Grade, - Thread, Color -, -, Number of Pieces -, Includes -

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.