Straight Pin, L:0.75", Shank:0.15", PK100
- Mfr # 1506
- Zoro # G1686097
product price:Â
$
5.35
/pk of 100, $0.05/ea
Key Features
Grade
1060-1065 Steel With Core Hardness Of 52-56 Rc
Head Dia. (In.)
0.3 in
Length (In.)
3/4 in
Application
Fastening
Shank Dia. (In.)
0.145 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1506
- Zoro #
- G1686097
- UPC #
- 662520007480
- Country of Origin
- United States
- Item
- Straight Pin
- Grade
- 1060-1065 Steel With Core Hardness Of 52-56 Rc
- Application
- Fastening
- For Use With
- HD22, SA270
- Features
- 0.300 in Headed Diameter and 0.145 in Shank Diameter
- Product Type
- Straight Pin
- Compatible Manufacturer Model Number
- 721/R25, COBRA, D60/D45A, RS22, SA270, XT540
Dimensions
- Head Dia. (In.)
- 0.3 in
- Length (In.)
- 3/4 in
- Shank Dia. (In.)
- 0.145 in
- Head Dia.
- 0.3 in
- Shank Dia.
- 0.145 in
- Overall Length
- 3/4 in
- Head Diameter
- 0.3 in
- Shank Size
- 0.15 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
- Fits Chest Size
- 0.300 in Headed Diameter and 0.145 in Shank Diameter
Description
Straight Pin, Application Fastening, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 3/4 in, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.