Zoro Homepage

TRACK PIN-BLACK, 3/4 in L, 1000 PK

  • Mfr # 1506B

  • Zoro # G116045374


product price: $39.99
/pk 1000, $0.04/ea
Sold in multiples of 5 for $199.95

Key Features

Head Diameter
0.3 in
Compatible Manufacturer Model Number
COBRA, R25 / RA27, RA54
Features
Made from AISI 1070 steel. Austempered to a core hardness of 52-56 Rc, Mechanical zinc plate to a minimum thickness of .0002 meets requirements of ASTM B695-Class 5 Type 1
Application
Fastening
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506B
Zoro #
G116045374
UPC #
662520005592
Country of Origin
United States

Dimensions

Head Diameter
0.3 in
Overall Length
3/4 in
Shank Size
0.15 in

Details

Compatible Manufacturer Model Number
COBRA, R25 / RA27, RA54
Features
Made from AISI 1070 steel. Austempered to a core hardness of 52-56 Rc, Mechanical zinc plate to a minimum thickness of .0002 meets requirements of ASTM B695-Class 5 Type 1
Application
Fastening
Product Type
3/4 Black Track Pin
Item
TRACK PIN-BLACK
Includes
3/4 in Powder Actuated Pin

Description

TRACK PIN-BLACK, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.