Zoro Homepage

Marine Coating, Aquagreen, 1 gal

  • Mfr # 910130001

  • Zoro # G412648316


product price: $157.99
/ea
Sold in multiples of 2 for $315.98
Free Shipping & Returns

Key Features

Color
Aquagreen
Base Type
Solvent
Finish
Matte
Application Method
Brush, Roller, Spray
VOC Content
275 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910130001
Zoro #
G412648316
UPC #
725469025332
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Aquagreen
Base Type
Solvent
Finish
Matte
Application Method
Brush, Roller, Spray
VOC Content
275 g/L
For Use On
Concrete, Plaster
Dry Time
3 days (Outdoor); 7 to 10 days (Indoor)
Coverage Area
350 to 400 sq ft/gal
Primer Required
No
Dry Time to Recoat
4 hr
Tintable
No
Cleaning Method
Soap
Item
Marine Coating
Features
Adheres Best on a Cool, Damp (Not Wet) and Extremely Clean Surface; Excellent Solution when Short Down-Time is Critical; Two-Coat System
UV Resistant
Yes
VOC Compliant
Yes
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Resistance Properties
UV Resistant
Use Location
Exterior, Interior
Surface Material
This item is discontinued

Description

DS Acrylic Aquatic Coating,Green,1 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.