Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, Black, 1 gal, Can

  • Mfr # 2962232101

  • Zoro # G612652090


product price: $189.99
/ea
Sold in multiples of 2 for $379.98
Free Shipping & Returns

Key Features

Color
Black
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
High Gloss
Application Method
Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962232101
Zoro #
G612652090
UPC #
725469026834
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Black
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
High Gloss
Application Method
Roller, Spray
VOC Content
287 g/L
Dry Time
24 hr
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
For Use On
Concrete, Plaster
Primer Required
No
Coverage Area
200 to 300 sq ft/gal
Use Location
Exterior, Interior
Tintable
No
Minimum Application Temperature
50 Degrees F
Features
Two-Coat System
Sheen
Gloss
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
24 to 72 hr
Flammability
Flammable
Cleaning Method
Thinner
VOC Compliant
Yes
Item
Marine Coating
Surface Material
Concrete, Marcite, Plaster
Container Type
Can
Surface Texture
Rough
For Use With
Concrete, Marcite, Plaster

Description

Synthetic Rubber Aquatic Coating,1 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.