Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, Black, 1 gal, Can

  • Mfr # 910132101

  • Zoro # G512648339


product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns

Key Features

Color
Black
Base Type
Solvent
Resin Type
Acrylic
Finish
Matte
Application Method
Brush, Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910132101
Zoro #
G512648339
UPC #
725469025097
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Black
Base Type
Solvent
Resin Type
Acrylic
Finish
Matte
Application Method
Brush, Roller, Spray
VOC Content
193 g/L
Cure Time
Indoor 7-10 Days, Outdoor 3 Days
For Use On
Concrete, Plaster
Dry Time
4 hr
Resistance Properties
UV Resistant
Minimum Application Temperature
50 Degrees F
VOC Compliant
Yes
Cleaning Method
Soap
Dry Time to Recoat
4 hr
Coverage Area
350 to 400 sq ft/gal
Features
Adheres Best on a Cool, Damp (Not Wet) and Extremely Clean Surface; Excellent Solution when Short Down-Time is Critical; Two-Coat System
Item
Marine Coating
Primer Required
No
UV Resistant
Yes
Maximum Application Temperature
90 Degrees F
Flammability
Flammable
Use Location
Exterior, Interior
Tintable
No
For Use With
Concrete, Fresh or Salt Water Pools, Marcite, Plaster Pools, Slides
Container Type
Can
Surface Texture
Rough
Surface Material
Concrete, Marcite, Plaster

Description

DS Acrylic Aquatic Coating,Black,1 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.