Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, Dark Blue, High Gloss

  • Mfr # 908130301

  • Zoro # G712652105


product price: $202.99
/ea
Free Shipping & Returns

Key Features

For Use On
Concrete, Fiberglass, Plaster, Slides, Spas, Swimming Pools
Finish
High Gloss
Resin Type
Epoxy
Container Type
Can
VOC Content
288 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908130301
Zoro #
G712652105
UPC #
725469025943
Country of Origin
United States

Dimensions

Container Size
1.5 gal

Details

Item
Marine Coating
Color
Dark Blue
For Use On
Concrete, Fiberglass, Plaster, Slides, Spas, Swimming Pools
Finish
High Gloss
Resin Type
Epoxy
Container Type
Can
VOC Content
288 g/L
Dry Time
16 hr
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
Base Type
Solvent
Application Method
Brush, Roller, Spray
Surface Material
Concrete, Fiberglass, Plaster
Resistance Properties
Abrasion Resistant, Chemical Resistant, Stain Resistant
Features
Excellent Choice for Waterpark Facilities, Including Slides; Protects Previously Painted Epoxy or Unpainted Surfaces; Two-Coat System
Sheen
Gloss
Cleaning Method
Thinner
Dry Time to Recoat
16 to 72 hr
Use Location
Exterior, Interior
Coverage Area
175 to 200 sq ft/gal
Chemical Resistant
Yes
Maximum Application Temperature
85 Degrees F
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough
VOC Compliant
Yes
Primer Required
No
Tintable
No
Flammability
Flammable
For Use With
Concrete, Fiberglass, Fresh or Salt Water Pools, Koi Ponds, Marcite, Metal, Plaster, Slides

Description

EP Epoxy Premium Aquatic Coating,1.5 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.