Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, Dawn Blue, 5 gal, Can

  • Mfr # 2962232805

  • Zoro # G112652095


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Color
Dawn Blue
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
High Gloss
Application Method
Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962232805
Zoro #
G112652095
UPC #
725469026827
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Dawn Blue
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
High Gloss
Application Method
Roller, Spray
VOC Content
323 g/L
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
Dry Time
24 hr
For Use On
Concrete, Plaster
Primer Required
No
Use Location
Exterior, Interior
Features
Two-Coat System
Tintable
No
VOC Compliant
Yes
Minimum Application Temperature
50 Degrees F
Flammability
Flammable
Item
Marine Coating
Sheen
Gloss
Cleaning Method
Thinner
Dry Time to Recoat
24 to 72 hr
Coverage Area
200 to 300 sq ft/gal
Maximum Application Temperature
90 Degrees F
Surface Texture
Rough
Surface Material
Concrete, Marcite, Plaster
For Use With
Concrete, Marcite, Plaster
Container Type
Can

Description

Synthetic Rubber Aquatic Coating,5 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.