Zoro Homepage

Marine Coating, Dawn Blue, 5 gal, Can

  • Mfr # 902132805

  • Zoro # G212652100


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Color
Dawn Blue
Base Type
Solvent
Resin Type
Rubber
Finish
High Gloss
Application Method
Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902132805
Zoro #
G212652100
UPC #
725469025059
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Dawn Blue
Base Type
Solvent
Resin Type
Rubber
Finish
High Gloss
Application Method
Roller, Spray
VOC Content
586 g/L
For Use On
Concrete, Plaster
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
Dry Time
24 hr
Tintable
No
Item
Marine Coating
Coverage Area
200 to 300 sq ft/gal
Minimum Application Temperature
50 Degrees F
Dry Time to Recoat
24 hr
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Features
Two-Coat System
Sheen
Gloss
Primer Required
No
Cleaning Method
Thinner
Flammability
Flammable
Container Type
Can
Surface Texture
Rough
For Use With
Concrete, Marcite, Plaster
Surface Material
Concrete, Marcite, Plaster

Description

Chlorinated Rubber Aquatic Coating,5 Gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.