Zoro Homepage

Marine Coating, Dawn Blue, 5 gal, Can

  • Mfr # 972232805

  • Zoro # G712652099


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Color
Dawn Blue
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
Flat
Application Method
Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972232805
Zoro #
G712652099
UPC #
725469028913
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Dawn Blue
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
Flat
Application Method
Roller, Spray
VOC Content
334 g/L
Dry Time
24 hr
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
For Use On
Concrete, Plaster
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Cleaning Method
Thinner
Item
Marine Coating
Features
Two-Coat System; Upto 2 years of Service Life
Tintable
No
Flammability
Flammable
Primer Required
No
Coverage Area
175 to 200 sq ft/gal
Use Location
Exterior, Interior
Dry Time to Recoat
24 hr
VOC Compliant
Yes
Surface Material
Concrete, Marcite, Plaster
For Use With
Concrete, Marcite, Plaster
Surface Texture
Rough
Container Type
Can

Description

Synthetic Rubber Aquatic Coating,5 Gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.