Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, Royal Blue, 1 gal, Can

  • Mfr # 972232901

  • Zoro # G112652101


product price: $165.99
/ea
Sold in multiples of 2 for $331.98
Free Shipping & Returns

Key Features

Color
Royal Blue
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
Flat
Application Method
Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972232901
Zoro #
G112652101
UPC #
725469029156
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Royal Blue
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
Flat
Application Method
Roller, Spray
VOC Content
276 g/L
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
For Use On
Concrete, Plaster
Dry Time
24 hr
Primer Required
No
VOC Compliant
Yes
Flammability
Flammable
Features
Two-Coat System; Upto 2 years of Service Life
Coverage Area
175 to 200 sq ft/gal
Dry Time to Recoat
24 hr
Tintable
No
Cleaning Method
Thinner
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Use Location
Exterior, Interior
Item
Marine Coating
Surface Material
Concrete, Marcite, Plaster
For Use With
Concrete, Marcite, Plaster
Container Type
Can
Surface Texture
Rough

Description

Synthetic Rubber Aquatic Coating,1 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.