Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, Royal Blue, High Gloss

  • Mfr # 908132901

  • Zoro # G412652092


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Finish
High Gloss
For Use On
Concrete, Fiberglass, Plaster, Slides, Spas, Swimming Pools
Container Type
Can
Resin Type
Epoxy
VOC Content
340 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908132901
Zoro #
G412652092
UPC #
725469024878
Country of Origin
United States

Dimensions

Container Size
1.5 gal

Details

Item
Marine Coating
Color
Royal Blue
Finish
High Gloss
For Use On
Concrete, Fiberglass, Plaster, Slides, Spas, Swimming Pools
Container Type
Can
Resin Type
Epoxy
VOC Content
340 g/L
Dry Time
16 hr
Base Type
Solvent
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
Application Method
Brush, Roller, Spray
Coverage Area
175 to 200 sq ft/gal
Surface Texture
Rough
Use Location
Exterior, Interior
Surface Material
Concrete, Fiberglass, Plaster
Minimum Application Temperature
50 Degrees F
Cleaning Method
Thinner
Sheen
Gloss
Flammability
Flammable
Maximum Application Temperature
85 Degrees F
Features
Excellent Choice for Waterpark Facilities, Including Slides; Protects Previously Painted Epoxy or Unpainted Surfaces; Two-Coat System
VOC Compliant
Yes
Dry Time to Recoat
16 to 72 hr
Chemical Resistant
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant, Stain Resistant
Primer Required
No
Tintable
No
For Use With
Concrete, Fiberglass, Fresh or Salt Water Pools, Koi Ponds, Marcite, Metal, Plaster, Slides

Description

EP Epoxy Premium Aquatic Coating,1.5 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.