Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, White, 1 gal, Can

  • Mfr # 902131101

  • Zoro # G812652098


product price: $164.99
/ea
Sold in multiples of 2 for $329.98
Free Shipping & Returns

Key Features

Color
White
Base Type
Solvent
Resin Type
Rubber
Finish
High Gloss
Application Method
Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902131101
Zoro #
G812652098
UPC #
725469024762
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
White
Base Type
Solvent
Resin Type
Rubber
Finish
High Gloss
Application Method
Roller, Spray
VOC Content
575 g/L
For Use On
Concrete, Plaster
Dry Time
24 hr
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
Sheen
Gloss
Coverage Area
200 to 300 sq ft/gal
Primer Required
No
Cleaning Method
Thinner
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Item
Marine Coating
Flammability
Flammable
Dry Time to Recoat
24 hr
Tintable
No
Features
Two-Coat System
Use Location
Exterior, Interior
For Use With
Concrete, Marcite, Plaster
Surface Texture
Rough
Surface Material
Concrete, Marcite, Plaster
Container Type
Can

Description

Chlorinated Rubber Aquatic Coating,1 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.