Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, White, 1 gal, Can

  • Mfr # 910131101

  • Zoro # G712648290


product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns

Key Features

Color
White
Base Type
Solvent
Resin Type
Acrylic
Finish
Matte
Application Method
Brush, Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910131101
Zoro #
G712648290
UPC #
725469024700
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
White
Base Type
Solvent
Resin Type
Acrylic
Finish
Matte
Application Method
Brush, Roller, Spray
VOC Content
87 g/L
Cure Time
Indoor 7-10 Days, Outdoor 3 Days
For Use On
Concrete, Plaster
Dry Time
4 hr
Primer Required
No
Cleaning Method
Soap
Coverage Area
350 to 400 sq ft/gal
Resistance Properties
UV Resistant
Dry Time to Recoat
4 hr
Features
Adheres Best on a Cool, Damp (Not Wet) and Extremely Clean Surface; Excellent Solution when Short Down-Time is Critical; Two-Coat System
VOC Compliant
Yes
UV Resistant
Yes
Use Location
Exterior, Interior
Tintable
No
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Item
Marine Coating
Surface Texture
Rough
Surface Material
Concrete, Marcite, Plaster
Container Type
Can
For Use With
Concrete, Fresh or Salt Water Pools, Marcite, Plaster Pools, Slides

Description

DS Acrylic Aquatic Coating,White,1 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.