Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, White, 5 gal, Can

  • Mfr # 902131105

  • Zoro # G712652112


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Solvent
Resin Type
Rubber
Finish
High Gloss
Application Method
Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902131105
Zoro #
G712652112
UPC #
725469025042
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
White
Base Type
Solvent
Resin Type
Rubber
Finish
High Gloss
Application Method
Roller, Spray
VOC Content
575 g/L
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
Dry Time
24 hr
For Use On
Concrete, Plaster
Features
Two-Coat System
Use Location
Exterior, Interior
Maximum Application Temperature
90 Degrees F
Coverage Area
200 to 300 sq ft/gal
Primer Required
No
Tintable
No
Minimum Application Temperature
50 Degrees F
Cleaning Method
Thinner
Item
Marine Coating
Dry Time to Recoat
24 hr
Flammability
Flammable
Sheen
Gloss
Container Type
Can
Surface Material
Concrete, Marcite, Plaster
Surface Texture
Rough
For Use With
Concrete, Marcite, Plaster

Description

Chlorinated Rubber Aquatic Coating,5 Gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.