Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, White, 5 gal, Can

  • Mfr # 910131105

  • Zoro # G312648331


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Solvent
Resin Type
Acrylic
Finish
Matte
Application Method
Brush, Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910131105
Zoro #
G312648331
UPC #
725469024717
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
White
Base Type
Solvent
Resin Type
Acrylic
Finish
Matte
Application Method
Brush, Roller, Spray
VOC Content
87 g/L
For Use On
Concrete, Plaster
Dry Time
4 hr
Cure Time
Indoor 7-10 Days, Outdoor 3 Days
UV Resistant
Yes
Use Location
Exterior, Interior
Dry Time to Recoat
4 hr
Primer Required
No
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Tintable
No
Features
Adheres Best on a Cool, Damp (Not Wet) and Extremely Clean Surface; Excellent Solution when Short Down-Time is Critical; Two-Coat System
Resistance Properties
UV Resistant
VOC Compliant
Yes
Item
Marine Coating
Cleaning Method
Soap
Coverage Area
350 to 400 sq ft/gal
Surface Material
Concrete, Marcite, Plaster
Container Type
Can
For Use With
Concrete, Fresh or Salt Water Pools, Marcite, Plaster Pools, Slides
Surface Texture
Rough

Description

DS Acrylic Aquatic Coating,White,5 Gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.