Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coating, White, 5 gal, Can

  • Mfr # 972231105

  • Zoro # G212652087


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
Flat
Application Method
Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972231105
Zoro #
G212652087
UPC #
725469028890
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
White
Base Type
Solvent
Resin Type
Synthetic Rubber
Finish
Flat
Application Method
Roller, Spray
VOC Content
325 g/L
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
Dry Time
24 hr
For Use On
Concrete, Plaster
Features
Two-Coat System; Upto 2 years of Service Life
Primer Required
No
Flammability
Flammable
VOC Compliant
Yes
Cleaning Method
Thinner
Minimum Application Temperature
50 Degrees F
Tintable
No
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Item
Marine Coating
Dry Time to Recoat
24 hr
Coverage Area
175 to 200 sq ft/gal
Surface Material
Concrete, Marcite, Plaster
Surface Texture
Rough
For Use With
Concrete, Marcite, Plaster
Container Type
Can

Description

Synthetic Rubber Aquatic Coating,5 Gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.