Zoro Homepage

Paint Remover, can, Light Yellow

  • Mfr # 9306000001

  • Zoro # G813343209


product price: $77.89
/ea
Sold in multiples of 4 for $311.56
Free Shipping & Returns

Key Features

Container Type
Can
For Use On
Plaster, Concrete, Fiberglass, Painted Surfaces
Color
Light Yellow
Contains
Phosphoric Acid
Features
Makes Up to 4 gal, No Avid Vapors, Replaces TSP/Acid Etch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9306000001
Zoro #
G813343209
UPC #
750024001391
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Paint Remover
Container Type
Can
For Use On
Plaster, Concrete, Fiberglass, Painted Surfaces
Color
Light Yellow
Contains
Phosphoric Acid
Features
Makes Up to 4 gal, No Avid Vapors, Replaces TSP/Acid Etch
Standards
VOC Compliant
Includes
Resealable Cap
Application
Cleans and Preps Surfaces
VOC Compliant
Yes
Materials Removed
Paint
Scent
Characteristic
Coverage Area
400 to 800 sq ft/gal
Odorless
No
Flammability
Non-Flammable
Application Method
Spray
Base Type
Water
Remover Type
Paint Remover
Product Form
Liquid
Biodegradable
Yes
Strength
Regular
Use Location
Interior, Exterior
VOC Content Weight Percentage
0%

Description

Clean and Prep Solution,1 Gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.