Paint Thinner, 1 gal, Can, Solvent, Liquid
Mfr # 9221000m01
Zoro # G812648336
product price: $56.99
/eaSold in multiples of 6 for $341.94
Key Features
Color
Clear Yellow
Application Method
Spray
Base Type
Solvent
Container Size
1 gal
Includes
Resealable Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9221000m01
Zoro #
G812648336
UPC #
725469025356
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Color
Clear Yellow
Application Method
Spray
Base Type
Solvent
Includes
Resealable Cap
VOC Content
7.25 lb/gal
Container Type
Can
Sub-Category
Thinners
Contains
Xylene
Features
Specially Formulated to Reduce Spray Applied Solvent-Based Coatings
Item
Paint Thinner
Product Form
Liquid
Scent
Hydrocarbon
Use Location
Exterior
For Use On
Rollers, Sprayers
Odorless
No
Flammability
Flammable
Cure Time
10 min
Strength
Premium
Materials Removed
Paint
Remover Type
Paint Remover
Description
Thinner,1 Gal
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.