Zoro Homepage

Pool Paint, Black, Satin

  • Mfr # 912232102

  • Zoro # G312652086


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Resin Type
Epoxy
VOC Content
167 g/L
Dry Time
16 hr
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912232102
Zoro #
G312652086
UPC #
725469025837
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Item
Pool Paint
Color
Black
Finish
Satin
Resin Type
Epoxy
VOC Content
167 g/L
Dry Time
16 hr
Base Type
Solvent
Application Method
Brush, Roller, Spray
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
For Use On
Concrete, Fiberglass Surfaces, Plaster
VOC Compliant
Yes
Coverage Area
150 to 200 sq ft/gal
Cleaning Method
Thinner
Flammability
Flammable
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough
Surface Material
Concrete, Fiberglass, Plaster
Features
Alternative to Replastering at One-Third the Cost; Easy to use 1:1 Mix Ratio; Superior Choice for Spas; Two-Coat System; Upto Eight or More Years of Service Life
Maximum Application Temperature
90 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Stain Resistant
Chemical Resistant
Yes
Tintable
No
Dry Time to Recoat
16 to 72 hr
Primer Required
No
Use Location
Exterior, Interior
For Use With
Concrete, Fiberglass, Fresh or Salt Water Pools, Gunite, Koi Ponds, Marcite, Metal, Plaster
Container Type
Can

Description

Hi Build Epoxy Kit,Black,2 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.