Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Paint, Clear, 0.5 gal, Can

  • Mfr # 93009301

  • Zoro # G512648292


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Solvent
Resin Type
Polyaspartic
Finish
High Gloss
Application Method
Brush, Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93009301
Zoro #
G512648292
UPC #
725469030374
Country of Origin
United States

Dimensions

Container Size
0.5 gal

Details

Color
Clear
Base Type
Solvent
Resin Type
Polyaspartic
Finish
High Gloss
Application Method
Brush, Roller
VOC Content
15 g/L
Activator Properties
Fast Cure
Cure Time
Final Cure 7 Days, Ready for Use 24 hrs
Dry Time
2 hr
For Use On
Concrete, Fiberglass Slides
Minimum Application Temperature
35 Degrees F
Cleaning Method
Thinner
Resistance Properties
Abrasion Resistant, Chemical Resistant, Flexible Resistant, Impact Resistant, UV Resistant
Primer Required
No
Dry Time to Recoat
2 to 24 hr
VOC Compliant
Yes
Item
Pool Paint
Surface Material
Concrete, Fiberglass
UV Resistant
Yes
Tintable
No
Chemical Resistant
Yes
Sheen
Gloss
Coverage Area
150 sq ft/gal
Maximum Application Temperature
90 Degrees F
Features
High Solids with Low Odor and is Designed to Optimize Leveling and Wetting Properties, Creating a Smooth Surface; High Solids, High Gloss Polyaspartic; Providing upto 4 Years Service Life
Surface Texture
Rough
For Use With
Concrete, Fiberglass
Container Type
Can

Description

Slide Coat Kit,Clear,5 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.