Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Paint, Dawn Blue, 5 gal, Can

  • Mfr # 920532805

  • Zoro # G412652108


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Color
Dawn Blue
Base Type
Solvent
Resin Type
Rubber
Finish
Flat
Application Method
Brush, Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920532805
Zoro #
G412652108
UPC #
725469025240
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Pool Paint
Color
Dawn Blue
Base Type
Solvent
Resin Type
Rubber
Finish
Flat
Application Method
Brush, Roller, Spray
VOC Content
556 g/L
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
For Use On
Concrete, Plaster
Dry Time
24 hr
Features
Two-Coat System
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
24 hr
Cleaning Method
Thinner
Flammability
Flammable
Tintable
No
Primer Required
No
Use Location
Exterior, Interior
Coverage Area
150 to 175 sq ft/gal
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough
Container Type
Can
For Use With
Concrete, Marcite, Plaster
Surface Material
Concrete, Marcite, Plaster

Description

Chlorinated Rubber Pool Paint,5 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.